Halogen Bulb, 100 W, R7 Lamp Base, J T3 Lamp, 1200 Lumens, 3000 K Color Temp

  • Mfr # BPQ100T3/CL/S/CAN

  • Zoro # G213756586


product price:  $8.75
/ea
Sold in multiples of 6 for $52.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPQ100T3/CL/S/CAN
Zoro #
G213756586
UPC #
17801786019
Country of Origin
China

Description

Feit Electric Halogen Bulb, Wattage Rating: 100 W, 120 V, Lamp Base: R7, Lamp Shape: J T3, Lamp Finish: Clear, Lumens: 1200 Lumens, Dimmable, Color Temperature: 3000 K, Average Life: 2000 hr, Dimensions: 3.12 in Dia x 0.375 in L, Incandescent Equivalent: 100 W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.