Halogen Bulb, 35 W, GY8.6 Lamp Base, JCD T4 Lamp, Bright White Light, 3000 K Color Temp

  • Mfr # BPQ35/8.6/RP

  • Zoro # G113756709


product price:  $8.19
/ea
Sold in multiples of 12 for $98.28

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPQ35/8.6/RP
Zoro #
G113756709
UPC #
17801784459
Country of Origin
China

Description

Feit Electric Halogen Bulb, Wattage Rating: 35 W, 120 V, Lamp Base: GY8.6, Lamp Shape: JCD T4, Lamp Finish: Clear, Dimmable, Light Color: Bright White, Color Temperature: 3000 K, Average Life: 2000 hr, Dimensions: 0.54 in Dia x 1.8 in L, Incandescent Equivalent: 35 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.