Zoro Homepage

INCAN S11 E17 SW 40W, 2PK

  • Mfr # BP40S11N/2/RP

  • Zoro # G016092096


product price: $6.99
/pk 2, $3.50/ea
Sold in multiples of 2 for $13.98

Key Features

Bulb Finish
Clear
Max Overall Bulb Length
2.2 in
Light Color
Soft White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP40S11N/2/RP
Zoro #
G016092096
UPC #
17801578324
Country of Origin
China

Dimensions

Max Overall Bulb Length
2.2 in

Details

Item
Incandescent Bulb
Bulb Finish
Clear
Light Color
Soft White

Description

Feit 40 W S11 Globe Incandescent Bulb E17 Intermediate Soft White 2 pk


  • Feit Electric 40-watt S11 High Intensity Incandescent Light Bulbs are a low-cost replacement for older incandescent S11 globe-shaped bulbs with E17 bases.
  • They are ideal for use in signs, decorative fixtures, and desk lamps.
  • These clear bulbs use only 40-

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.