Zoro Homepage

Incandescent Bulb, 40 W, A15 Lamp, Medium E26 Lamp Base, 2700 K Color Temp

  • Mfr # BP40A15/CL/CAN

  • Zoro # G313756868


product price: $3.39
/ea
Sold in multiples of 6 for $20.34

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP40A15/CL/CAN
Zoro #
G313756868
UPC #
17801182613
Country of Origin
China

Description

Feit Electric Incandescent Bulb, Wattage Rating: 40 W, 120 V, Lamp Shape: A15, Lamp Base: Medium E26, Lamp Material: Glass, Lamp Finish: Clear, Dimmable, Color Temperature: 2700 K, Average Life: 2500 hr, Dimensions: 1-7/8 in D x 3-1/2 in H, Incandescent Equivalent: 40 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.