Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 0.6 W, C7, Candelabra Screw (E12), PK2

  • Mfr # BP7C7W/827/LED2/HDRP

  • Zoro # G206268461


product price: $2.99
/pk 2, $1.50/ea

Key Features

Voltage
120V AC
Watts
0.6 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
C7
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP7C7W/827/LED2/HDRP
Zoro #
G206268461
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
7/8 in
Length
2 1/3 in
Bulb Manufacturers Warranty Length
2 yr
Overall Length
2 1/3 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
0.6 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
C7
Bulb Housing
Plastic
Color Temperature
2700K
Dimmable
Yes
Lumens
30 lm
Rated Life
15,000 hr
Light Technology
LED
Rough Service
No
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor Only
Green Certification or Other Recognition
UL Energy Efficiency Certified
Features
Considerably Less Power Compared to Equivalent Incandescent Lights, Energy Saving LED Technology, Long Life Reduces the Inconvenience of Replacing Bulbs, Versatile use Suitable for Many Signs and Appliances
Energy Star Compliant
Yes
Color Rendering Index
80
Shatter-Resistant
No
Bulb Finish
Frosted
Compliance Type
CEC Title 20
Standards
CEC Compliant, RoHS Compliant
Light Color
White
Wattage Equivalency
7W INC
Incandescent Wattage Equivalency
7 W
Color Selectable
No
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.