Zoro Homepage

LED, 11.1 W, PAR38, Medium Screw (E26)

  • Mfr # PAR38DM/950CA

  • Zoro # G8093105


product price: $8.25
/ea

Key Features

Voltage
120V AC
Watts
11.1 W
Bulb Shape
PAR38
Bulb Housing
Plastic
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR38DM/950CA
Zoro #
G8093105
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
5 in
Overall Length
5 in
Bulb Dia.
4 3/4 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
11.1 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR38
Bulb Housing
Plastic
Color Temperature
5000K
Dimmable
Yes
Lumens
1,000 lm
Rated Life
25,000 hr
Light Technology
LED
Bulb Finish
Clear
Bulb Minimum Starting Temperature
-13 Degrees F
Color Rendering Index
90
High Output
No
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Designation
PAR38DM/950CA
Standards
FCC Compliant, RoHS Compliant
Bulb Start Type
Instant
Shatter-Resistant
No
Trade Number
PAR38DM/950CA
Wattage Equivalency
90W INC
Bulb Beam Angle
40 Degrees
Light Color
White
Energy Star Compliant
Yes
Bulb Primary Application
General Purpose
Rough Service
No
Light Distribution
Flood
CA Title 20 Compliant
Yes
Compliance Type
CA Title 20
Dimming Method
Continuous Dimming
Lighting Certification
ENERGY STAR
Series
Feit Electric
Dimming Type
Phasecut
Incandescent Wattage Equivalency
90 W
UL 1993 Environmental Rating
Wet Location
Color Selectable
No
Lumen Selectable
No

Description

LED,11.1 W,PAR38,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.