Zoro Homepage

LED, 12.2 W, BR30, Medium Screw (E26), PK2

  • Mfr # BR30DMHO/950CA/2

  • Zoro # G8094277


product price: $11.25
/pk 2, $5.63/ea

Key Features

Voltage
120V AC
Watts
12.2 W
Bulb Base Type
Medium Screw (E26)
Bulb Housing
Plastic
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR30DMHO/950CA/2
Zoro #
G8094277
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Overall Length
5 in
Bulb Dia.
3 3/4 in
Length
5 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
12.2 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
BR30
Bulb Housing
Plastic
Color Temperature
5000K
Dimmable
Yes
Lumens
1,100 lm
Rated Life
25,000 hr
Light Technology
LED
Energy Star Compliant
Yes
Standards
RoHS Compliant
Light Color
White
Bulb Finish
Frosted
Color Rendering Index
90
Shatter-Resistant
No
Bulb Primary Application
General Purpose
Bulb Minimum Starting Temperature
-13 Degrees F
Bulb Start Type
Instant
Trade Number
BR30DMHO/950CA/2
Rough Service
No
Indoor/Outdoor Usage
Indoor Only
High Output
No
Bulb Designation
BR30DMHO/950CA/2
Bulb Beam Angle
110 Degrees
Wattage Equivalency
85W INC
CA Title 20 Compliant
Yes
Compliance Type
CA Title 20
Series
Feit Electric
Dimming Method
Continuous Dimming
Lighting Certification
ENERGY STAR
Dimming Type
Phasecut
UL 1993 Environmental Rating
Damp Location
Color Selectable
No
Lumen Selectable
No
Incandescent Wattage Equivalency
85 W
Metal Halide Wattage Equivalency
85

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.