Zoro Homepage

LED, 2 W, T4, 2-Pin (G8)

  • Mfr # BP20G8/830/LED

  • Zoro # G606284061


product price: $5.29
/ea

Key Features

Voltage
120V AC
Watts
2 W
Bulb Shape
T4
Bulb Housing
Plastic
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP20G8/830/LED
Zoro #
G606284061
UPC #
017801756005
Country of Origin
China

Dimensions

Length
1 1/2 in
Bulb Dia.
1 in
Bulb Manufacturers Warranty Length
2 yr
Overall Length
1 1/2 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
2 W
Bulb Base Type
2-Pin (G8)
Bulb Shape
T4
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
Yes
Lumens
170 lm
Rated Life
10,000 hr
Light Technology
LED
Rough Service
No
Shatter-Resistant
No
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Bulb Start Type
Instant
Green Certification or Other Recognition
UL Energy Efficiency Certified
CA Title 20 Compliant
Yes
Light Color
White
Wattage Equivalency
2 W
Bulb Finish
Clear
Color Rendering Index
80
Standards
RoHS Compliant
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
20 W
Color Selectable
No

Description

LED,2 W,T4,2-Pin (G8)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.