Zoro Homepage

LED, 25 W, A21, Medium Screw (E26)

  • Mfr # OM200/830/LED

  • Zoro # G8182565


product price: $11.69
/ea

Key Features

Voltage
120V AC
Watts
25 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM200/830/LED
Zoro #
G8182565
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 2/3 in
Bulb Manufacturers Warranty Length
3 yr
Length
5 2/3 in
Bulb Dia.
2 5/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
25 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
No
Lumens
3,050 lm
Rated Life
25,000 hr
Light Technology
LED
Energy Star Compliant
Yes
Indoor/Outdoor Usage
Indoor Only
Trade Number
OM200/830/LED
Rough Service
No
Standards
RoHS Compliant
Shatter-Resistant
No
Wattage Equivalency
200W INC
High Output
No
Bulb Finish
Frosted
Light Distribution
Omnidirectional
Bulb Beam Angle
300 Degrees
Bulb Designation
OM200/830/LED
Light Color
White
Color Rendering Index
80
Bulb Minimum Starting Temperature
-13 Degrees F
Bulb Primary Application
General Purpose
Bulb Start Type
Instant
CA Title 20 Compliant
Yes
Compliance Type
CA Title 20
Series
Feit Electric
Lighting Certification
Unrated
Dimming Method
No Dimming
Dimming Type
No Dimming
Color Selectable
No
Incandescent Wattage Equivalency
200 W
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location

Description

LED,25 W,A21,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.