Zoro Homepage

LED, 2.6 W, MR16, 2-Pin (GU5.3)

  • Mfr # BPBAB/930CA

  • Zoro # G8094155


product price: $6.35
/ea

Key Features

Voltage
12 V
Watts
2.6 W
Bulb Shape
MR16
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPBAB/930CA
Zoro #
G8094155
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Overall Length
1 5/6 in
Length
1 5/6 in
Bulb Dia.
2 in

Details

Item
Compact LED Bulb
Voltage
12 V
Watts
2.6 W
Bulb Base Type
2-Pin (GU5.3)
Bulb Shape
MR16
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes
Lumens
200 lm
Rated Life
25,000 hr
Light Technology
LED
Bulb Finish
Clear
Trade Number
BPBAB/930CA
Rough Service
No
Wattage Equivalency
20W INC
Bulb Primary Application
General Purpose
Color Rendering Index
90
Shatter-Resistant
No
Bulb Beam Angle
40 Degrees
Light Color
White
High Output
No
Bulb Start Type
Instant
Bulb Designation
BPBAB/930CA
Standards
RoHS Compliant
Indoor/Outdoor Usage
Indoor Only
Bulb Minimum Starting Temperature
-13 Degrees F
CA Title 20 Compliant
Yes
Compliance Type
CA Title 20
Dimming Method
Continuous Dimming
Dimming Type
Phasecut
Series
Feit Electric
Lighting Certification
Unrated
Lumen Selectable
No
Incandescent Wattage Equivalency
20 W
UL 1993 Environmental Rating
Damp Location
Color Selectable
No

Description

LED,2.6 W,MR16,2-Pin (GU5.3)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.