Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 2.6 W, MR16, 2-Pin (GU5.3)

  • Mfr # BPBAB/950CA

  • Zoro # G8180307


product price: $8.29
/ea

Key Features

Voltage
12 V
Watts
2.6 W
Bulb Shape
MR16
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPBAB/950CA
Zoro #
G8180307
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
2 in
Overall Length
2 in
Bulb Dia.
2 in

Details

Item
Compact LED Bulb
Voltage
12 V
Watts
2.6 W
Bulb Base Type
2-Pin (GU5.3)
Bulb Shape
MR16
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
Yes
Lumens
200 lm
Rated Life
25,000 hr
Light Technology
LED
Bulb Designation
BPBAB/950CA
Color Rendering Index
90
Bulb Primary Application
General Purpose
High Output
No
Bulb Beam Angle
40 Degrees
Rough Service
No
Bulb Finish
Clear
Light Color
White
Bulb Minimum Starting Temperature
-13 Degrees F
Bulb Start Type
Instant
Shatter-Resistant
No
Indoor/Outdoor Usage
Indoor Only
Wattage Equivalency
20W INC
Standards
FCC Compliant, RoHS Compliant
Trade Number
BPBAB/950CA
CA Title 20 Compliant
Yes
Compliance Type
CA Title 20
Lighting Certification
Unrated
Dimming Type
Phasecut
Dimming Method
Continuous Dimming
Series
Feit Electric
Color Selectable
No
Incandescent Wattage Equivalency
20 W
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location
Metal Halide Wattage Equivalency
20

Description

LED,2.6 W,MR16,2-Pin (GU5.3)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.