Zoro Homepage

LED, 28 W, A21, Medium Screw (E26)

  • Mfr # OM150DM/850/LED

  • Zoro # G8091860


product price: $11.29
/ea

Key Features

Voltage
120V AC
Watts
28 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM150DM/850/LED
Zoro #
G8091860
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
2 5/8 in
Length
5 1/2 in
Bulb Manufacturers Warranty Length
3 yr
Overall Length
5 1/2 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
28 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Bulb Housing
Plastic
Color Temperature
5000K
Dimmable
Yes
Lumens
2,605 lm
Rated Life
15,000 hr
Light Technology
LED
Light Color
White
Bulb Primary Application
General Purpose
Shatter-Resistant
No
Standards
RoHS Compliant
Trade Number
OM150DM/850/LED
Indoor/Outdoor Usage
Outdoor Only
High Output
Yes
Rough Service
No
Bulb Beam Angle
300 Degrees
Bulb Designation
OM150DM/850/LED
Bulb Finish
Frosted
Wattage Equivalency
150W INC
Energy Star Compliant
Yes
Light Distribution
Omnidirectional
Color Rendering Index
80
CA Title 20 Compliant
Yes
Compliance Type
CA Title 20
Lighting Certification
Unrated
Series
Feit Electric
Dimming Method
Continuous Dimming
Dimming Type
Phasecut
UL 1993 Environmental Rating
Damp Location
Color Selectable
No
Lumen Selectable
No
Incandescent Wattage Equivalency
150 W

Description

LED,28 W,A21,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.