Zoro Homepage

LED, 33 W, A23, Medium Screw (E26)

  • Mfr # OM300/850/LED

  • Zoro # G8182179


product price: $16.99
/ea

Key Features

Voltage
120V AC
Watts
33 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A23
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM300/850/LED
Zoro #
G8182179
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
2 7/8 in
Overall Length
6 1/2 in
Length
6 1/2 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
33 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A23
Bulb Housing
Plastic
Color Temperature
5000K
Dimmable
No
Lumens
4,060 lm
Rated Life
25,000 hr
Light Technology
LED
Bulb Primary Application
General Purpose
Bulb Beam Angle
300 Degrees
Bulb Finish
Frosted
Shatter-Resistant
No
Energy Star Compliant
Yes
Light Distribution
Omnidirectional
High Output
Yes
Rough Service
No
Bulb Start Type
Instant
Trade Number
OM300/850/LED
Light Color
White
Bulb Designation
OM300/850/LED
Standards
RoHS Compliant
Color Rendering Index
80
Wattage Equivalency
300W INC
CA Title 20 Compliant
Yes
Compliance Type
CA Title 20
Series
Feit Electric
Lighting Certification
Unrated
Dimming Type
No Dimming
Dimming Method
No Dimming
Lumen Selectable
No
Color Selectable
No
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
300 W

Description

LED,33 W,A23,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.