Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 3.3 W, B10, Candelabra Screw (E12), PK4

  • Mfr # BPCTC40930CAFIL/4

  • Zoro # G504416083


product price: $13.98
/pk 4, $3.50/ea

Key Features

Voltage
120V AC
Watts
3.3 W
Bulb Shape
B10
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPCTC40930CAFIL/4
Zoro #
G504416083
UPC #
017801185119
Country of Origin
China

Dimensions

Bulb Dia.
1 3/8 in
Overall Length
4 in
Length
4 in
Bulb Manufacturers Warranty Length
3 yr

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
3.3 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
B10
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes
Lumens
300 lm
Rated Life
15,000 hr
Light Technology
LED
Compliance Type
CA Title 24
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Color Rendering Index
90
Bulb Minimum Starting Temperature
-13 Degrees F
Standards
FCC Compliant, RoHS Compliant, UL/cUL Listed
Green Certification or Other Recognition
UL Energy Efficiency Certified
For Use With
Chandeliers, Lanterns
Three-Way
No
Bulb Start Type
Line Voltage
Shatter-Resistant
No
Energy Star Compliant
Yes
Bulb Designation
BPCTC40
Bulb Finish
Clear
High Output
No
Wattage Equivalency
40W INC
Bulb Primary Application
Chandeliers/Lanterns
Light Distribution
General
Lighting Certification
ENERGY STAR
Light Color
White
Dimming Method
Continuous Dimming
Rough Service
No
Features
Color Consistency, Durable, Energy Efficient: Up to 92% Less Energy than Standard Incandescent, Long Life, Low Heat, No Ultraviolet - Safe for Artwork
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
Color Selectable
No
Incandescent Wattage Equivalency
40 W

Description

Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.