Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 3.3 W, B10, Candelabra Screw (E12), PK6

  • Mfr # CTC40/950CA/FIL/6

  • Zoro # G206284027


product price: $19.19
/pk 6, $3.20/ea

Key Features

Voltage
120V AC
Watts
3.3 W
Bulb Shape
B10
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTC40/950CA/FIL/6
Zoro #
G206284027
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Length
4 in
Bulb Dia.
1 3/8 in
Overall Length
4 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
3.3 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
B10
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
Yes
Lumens
300 lm
Rated Life
15,000 hr
Light Technology
LED
Compliance Type
CEC Title 20/24
Rough Service
No
Standards
CEC Compliant
Features
Dial it up, Dial it Down to Set the Mood with Fully Dimmable Customizable Lighting, Exposed Filament Look Lends a Touch of Elegance to Chandeliers, Soft White Glow Makes any Space Appear Cozy and Inviting
Bulb Finish
Clear
Shatter-Resistant
No
Light Color
White
Color Rendering Index
90
Wattage Equivalency
100W INC
Energy Star Compliant
Yes
Green Certification or Other Recognition
UL Energy Efficiency Certified
For Enclosed Fixtures
Yes
Color Selectable
No
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
Incandescent Wattage Equivalency
40 W

Description

Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.