Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 3.3 W, BA10, Medium Screw (E26), PK2

  • Mfr # BPEFC40927CAFIL/2/RP

  • Zoro # G306284088


product price: $7.99
/pk 2, $4.00/ea

Key Features

Voltage
120V AC
Watts
3.3 W
Bulb Shape
BA10
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPEFC40927CAFIL/2/RP
Zoro #
G306284088
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
1 3/8 in
Bulb Manufacturers Warranty Length
3 yr
Length
4 in
Overall Length
4 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
3.3 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
BA10
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
300 lm
Rated Life
15,000 hr
Light Technology
LED
Shatter-Resistant
No
For Use With
Chandelier, Lanterns
Color Rendering Index
90
Compliance Type
CEC Title 20
Rough Service
No
Bulb Finish
Clear
For Enclosed Fixtures
Yes
Bulb Minimum Starting Temperature
-13 Degrees F
Light Color
White
Features
Uses upto 92% Less Energy
Standards
CEC Compliant, RoHS Compliant
Wattage Equivalency
3.3W INC
Green Certification or Other Recognition
UL Energy Efficiency Certified
Incandescent Wattage Equivalency
40 W
Color Selectable
No
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.