Zoro Homepage

LED, 3.3 W, BA10, Medium Screw (E26), PK2

  • Mfr # BPEFC40950CAFIL/2/RP

  • Zoro # G406284001


product price: $7.99
/pk 2, $4.00/ea

Key Features

Voltage
120V AC
Watts
3.3 W
Bulb Shape
BA10
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPEFC40950CAFIL/2/RP
Zoro #
G406284001
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
1 3/8 in
Length
4 in
Overall Length
4 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
3.3 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
BA10
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
Yes
Lumens
300 lm
Rated Life
15,000 hr
Light Technology
LED
Features
Chandelier and Decorative Usage
Bulb Finish
Clear
Light Color
White
Rough Service
No
Wattage Equivalency
3.3W INC
Standards
CEC Compliant, RoHS Compliant
Color Rendering Index
90
Green Certification or Other Recognition
UL Energy Efficiency Certified
For Use With
Chandelier, Lanterns
Shatter-Resistant
No
For Enclosed Fixtures
Yes
Compliance Type
CEC Title 20
Bulb Minimum Starting Temperature
-13 Degrees F
Lumen Selectable
No
Incandescent Wattage Equivalency
40 W
Color Selectable
No
UL 1993 Environmental Rating
Damp Location

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.