Zoro Homepage

LED, 4 W, MR16, 2-Pin (GU10)

  • Mfr # BPMR16/GU10/930CA

  • Zoro # G8181506


product price: $4.89
/ea

Key Features

Voltage
120V AC
Watts
4 W
Bulb Base Type
2-Pin (GU10)
Bulb Shape
MR16
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPMR16/GU10/930CA
Zoro #
G8181506
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/3 in
Bulb Dia.
2 in
Length
2 1/3 in
Bulb Manufacturers Warranty Length
5 yr

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
4 W
Bulb Base Type
2-Pin (GU10)
Bulb Shape
MR16
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes
Lumens
300 lm
Rated Life
25,000 hr
Light Technology
LED
Rough Service
No
High Output
No
Wattage Equivalency
35W INC
Bulb Designation
BPMR16/GU10/930CA
Light Color
White
Color Rendering Index
90
Indoor/Outdoor Usage
Indoor Only
Bulb Start Type
Instant
Bulb Primary Application
General Purpose
Bulb Finish
Clear
Bulb Beam Angle
40 Degrees
Bulb Minimum Starting Temperature
-13 Degrees F
Shatter-Resistant
No
Standards
FCC Compliant, RoHS Compliant, UL Listed
Trade Number
BPMR16/GU10/930CA
CA Title 20 Compliant
Yes
Compliance Type
CA Title 20
Dimming Method
Continuous Dimming
Lighting Certification
ENERGY STAR
Dimming Type
Phasecut
Series
Feit Electric
Color Selectable
No
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
35 W
Lumen Selectable
No

Description

LED,4 W,MR16,2-Pin (GU10)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.