Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 4.5 W, T4, 2-Pin (GY6.35)

  • Mfr # BP50JCD/830/LED

  • Zoro # G906284068


product price: $8.25
/ea

Key Features

Voltage
120V AC
Watts
4.5 W
Bulb Shape
T4
Bulb Housing
Glass
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP50JCD/830/LED
Zoro #
G906284068
UPC #
017801784176
Country of Origin
China

Dimensions

Bulb Dia.
3/4 in
Length
2 1/3 in
Bulb Manufacturers Warranty Length
2 yr
Overall Length
2 1/3 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
4.5 W
Bulb Base Type
2-Pin (GY6.35)
Bulb Shape
T4
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes
Lumens
500 lm
Rated Life
10,000 hr
Light Technology
LED
Rough Service
No
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Standards
RoHS Compliant
CA Title 20 Compliant
Yes
Green Certification or Other Recognition
UL Energy Efficiency Certified
Bulb Finish
Clear
Bulb Primary Application
General Purpose
Light Color
White
Shatter-Resistant
No
Wattage Equivalency
50 W
Color Rendering Index
80
Incandescent Wattage Equivalency
50 W
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
Color Selectable
No

Description

LED,4.5 W,T4,2-Pin (GY6.35)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.