Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 5 W, A15, Medium Screw (E26), PK2

  • Mfr # BPA1540W927CAFIL2/RP

  • Zoro # G8093595


product price: $7.95
/pk 2, $3.98/ea

Key Features

Voltage
120V AC
Watts
5 W
Bulb Base Type
Medium Screw (E26)
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPA1540W927CAFIL2/RP
Zoro #
G8093595
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
1 7/8 in
Bulb Manufacturers Warranty Length
3 yr
Overall Length
3 1/2 in
Length
3 1/2 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A15
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
450 lm
Rated Life
15,000 hr
Light Technology
LED
Indoor/Outdoor Usage
Indoor Only
Bulb Primary Application
General Purpose
Color Rendering Index
90
High Output
No
Bulb Beam Angle
240 Degrees
Bulb Designation
BPA1540W927CAFIL2/RP
Standards
FCC Compliant, RoHS Compliant, UL and cUL Listed
Bulb Start Type
Instant
Rough Service
No
Bulb Minimum Starting Temperature
-13 Degrees F
Wattage Equivalency
40W INC
Bulb Finish
Frosted
Trade Number
BPA1540W927CAFIL2/RP
Light Color
White
Shatter-Resistant
No
CA Title 20 Compliant
Yes
Compliance Type
CA Title 20
Dimming Method
Continuous Dimming
Series
Feit Electric
Dimming Type
Phasecut
Lighting Certification
Unrated
Incandescent Wattage Equivalency
40 W
Color Selectable
No
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.