Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 5 W, Recessed Single Contact (R7s)

  • Mfr # BPJ78/LED

  • Zoro # G206284058


product price: $9.19
/ea

Key Features

Voltage
120V AC
Watts
5 W
Bulb Base Type
Recessed Single Contact (R7s)
Bulb Shape
T3
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPJ78/LED
Zoro #
G206284058
UPC #
017801788044
Country of Origin
China

Dimensions

Length
3 1/6 in
Bulb Dia.
7/8 in
Bulb Manufacturers Warranty Length
2 yr
Overall Length
3 1/6 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
5 W
Bulb Base Type
Recessed Single Contact (R7s)
Bulb Shape
T3
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
No
Lumens
450 lm
Rated Life
15,000 hr
Light Technology
LED
Standards
RoHS Compliant
Color Rendering Index
80
Bulb Finish
Clear
Light Color
White
Bulb Operating Temp. Range
-13 Degrees F
Wattage Equivalency
40 W
Bulb Start Type
Instant
Green Certification or Other Recognition
UL Energy Efficiency Certified
Bulb Primary Application
General Purpose
Rough Service
No
CA Title 20 Compliant
Yes
For Use With
Accent Fixtures, Torchiere Lamps
Shatter-Resistant
No
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Dimming Type
No Dimming
Incandescent Wattage Equivalency
40 W
Color Selectable
No
Dimming Method
No Dimming
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
Bulb Minimum Starting Temperature
-13 Degrees F
Metal Halide Wattage Equivalency
40

Description

LED,5 W,Recessed Single Contact (R7s)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.