Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 5.5 W, BA10, Medium Screw (E26), PK2

  • Mfr # BPEFC60950CAFIL/2/RP

  • Zoro # G306284002


product price: $8.89
/pk 2, $4.45/ea

Key Features

Voltage
120V AC
Watts
5.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
BA10
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPEFC60950CAFIL/2/RP
Zoro #
G306284002
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
1 3/8 in
Length
4 1/6 in
Overall Length
4 1/6 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
5.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
BA10
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
Yes
Lumens
500 lm
Rated Life
15,000 hr
Light Technology
LED
Bulb Finish
Clear
Rough Service
No
High Output
Yes
Standards
FCC Compliant, RoHS Compliant, UL and cUL Listed
Shatter-Resistant
No
For Enclosed Fixtures
Yes
Green Certification or Other Recognition
UL Energy Efficiency Certified
Color Rendering Index
90
Light Color
White
Bulb Minimum Starting Temperature
-13 Degrees F
Bulb Primary Application
General Purpose
Wattage Equivalency
60W INC
For Use With
Chandelier, Lanterns
Compliance Type
CEC Title 20
Incandescent Wattage Equivalency
60 W
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
Color Selectable
No

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.