Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 8 W, A15, Medium Screw (E26), PK2

  • Mfr # BPA1560927CAFIL/2/RP

  • Zoro # G8182714


product price: $8.89
/pk 2, $4.45/ea

Key Features

Voltage
120V AC
Watts
8 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A15
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPA1560927CAFIL/2/RP
Zoro #
G8182714
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Length
3 1/2 in
Bulb Dia.
1 7/8 in
Overall Length
3 1/2 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
8 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A15
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
750 lm
Rated Life
15,000 hr
Light Technology
LED
Color Rendering Index
90
Trade Number
BPA1560927CAFIL/2/RP
Rough Service
No
Standards
FCC Compliant, UL Listed
Bulb Primary Application
General Purpose
Wattage Equivalency
60W INC
Bulb Designation
BPA1560927CAFIL/2/RP
High Output
No
Bulb Minimum Starting Temperature
-13 Degrees F
Bulb Finish
Clear
Bulb Start Type
Instant
Shatter-Resistant
No
Light Color
White
Indoor/Outdoor Usage
Indoor Only
Bulb Beam Angle
240 Degrees
CA Title 20 Compliant
Yes
Compliance Type
CA Title 20
Dimming Type
Phasecut
Dimming Method
Continuous Dimming
Lighting Certification
Unrated
Series
Feit Electric
Lumen Selectable
No
Incandescent Wattage Equivalency
60 W
UL 1993 Environmental Rating
Damp Location
Color Selectable
No

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.