Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 8 W, Recessed Single Contact (R7s)

  • Mfr # BPJ118/LED

  • Zoro # G806284083


product price: $9.69
/ea

Key Features

Voltage
120V AC
Watts
8 W
Bulb Base Type
Recessed Single Contact (R7s)
Bulb Shape
R7S
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPJ118/LED
Zoro #
G806284083
UPC #
017801788051
Country of Origin
China

Dimensions

Length
5 in
Bulb Dia.
7/8 in
Bulb Manufacturers Warranty Length
2 yr
Overall Length
5 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
8 W
Bulb Base Type
Recessed Single Contact (R7s)
Bulb Shape
R7S
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
No
Lumens
800 lm
Rated Life
15,000 hr
Light Technology
LED
Standards
RoHS Compliant
Green Certification or Other Recognition
UL Energy Efficiency Certified
CA Title 20 Compliant
Yes
Wattage Equivalency
60 W
Bulb Operating Temp. Range
-13 Degrees F
Shatter-Resistant
No
Bulb Finish
Clear
Rough Service
No
Color Rendering Index
80
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
For Use With
Accent Fixtures, Torchiere Lamps
Light Color
White
Bulb Primary Application
General Purpose
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
-13 Degrees F
Dimming Type
No Dimming
Lumen Selectable
No
Incandescent Wattage Equivalency
60 W
Color Selectable
No
Dimming Method
No Dimming
UL 1993 Environmental Rating
Damp Location

Description

LED,8 W,Recessed Single Contact (R7s)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.