Zoro Homepage

LED, 8.3 W, PAR30, Medium Screw (E26)

  • Mfr # PAR30SDM/950CA

  • Zoro # G8091985


product price: $6.85
/ea

Key Features

Voltage
120V AC
Watts
8.3 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR30
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR30SDM/950CA
Zoro #
G8091985
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Overall Length
3 1/2 in
Bulb Dia.
3 3/4 in
Length
3 1/2 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
8.3 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR30
Bulb Housing
Plastic
Color Temperature
5000K
Dimmable
Yes
Lumens
750 lm
Rated Life
25,000 hr
Light Technology
LED
Bulb Primary Application
General Purpose
High Output
No
Bulb Finish
Clear
Standards
FCC Compliant, RoHS Compliant, UL Listed
Wattage Equivalency
75W INC
Bulb Designation
PAR30SDM/950CA
Rough Service
No
Light Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Color Rendering Index
90
Energy Star Compliant
Yes
Trade Number
PAR30SDM/950CA
Shatter-Resistant
No
Bulb Start Type
Instant
Light Distribution
Flood
Bulb Minimum Starting Temperature
-13 Degrees F
Bulb Beam Angle
40 Degrees
CA Title 20 Compliant
Yes
Compliance Type
CA Title 20
Lighting Certification
ENERGY STAR
Dimming Type
Phasecut
Dimming Method
Continuous Dimming
Series
Feit Electric
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
75 W
Lumen Selectable
No
Color Selectable
No
Metal Halide Wattage Equivalency
75

Description

LED,8.3 W,PAR30,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.