Zoro Homepage

LED, 8.8 W, A19, Medium Screw (E26)

  • Mfr # OM60DM/930CA

  • Zoro # G404416084


product price: $3.99
/ea

Key Features

Voltage
120V AC
Watts
8.8 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM60DM/930CA
Zoro #
G404416084
UPC #
017801154399
Country of Origin
China

Dimensions

Bulb Dia.
2 3/8 in
Overall Length
4 1/3 in
Length
4 1/3 in
Bulb Manufacturers Warranty Length
5 yr

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
8.8 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
Yes
Lumens
800 lm
Rated Life
25,000 hr
Light Technology
LED
Features
Color Consistency, Durable, Energy Efficient: Up to 92% Less Energy than Standard Incandescent, Long Life, Low Heat, No Ultraviolet - Safe for Artwork
Dimming Method
Continuous Dimming
Wattage Equivalency
60W INC
Bulb Finish
Clear
Indoor/Outdoor Usage
Indoor Only
Bulb Primary Application
General Purpose
Standards
RoHS Compliant
Light Distribution
Omnidirectional
Lighting Certification
ENERGY STAR
Energy Star Compliant
Yes
High Output
Yes
Rough Service
No
Three-Way
No
Color Rendering Index
90
Light Color
White
For Enclosed Fixtures
Yes
Bulb Minimum Starting Temperature
-13 Degrees F
Compliance Type
CA Title 20
Green Certification or Other Recognition
UL Energy Efficiency Certified
Bulb Designation
OM60DM
For Use With
Bath and Vanity, Ceiling Fans, Floor Lamps, Table Lamps, Wall Sconces
Bulb Start Type
Line Voltage
Bulb Beam Angle
300 Degrees
Shatter-Resistant
No
Incandescent Wattage Equivalency
60 W
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
Color Selectable
No

Description

LED Light, Wattage Equivalency 3800W HAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.