Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 8.8 W, A19, Medium Screw (E26), PK4

  • Mfr # OM60/950CA10K/4

  • Zoro # G8180867


product price: $11.29
/pk 4, $2.82/ea

Key Features

Voltage
120V AC
Watts
8.8 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM60/950CA10K/4
Zoro #
G8180867
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
2 3/8 in
Length
4 1/3 in
Bulb Manufacturers Warranty Length
3 yr
Overall Length
4 1/3 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
8.8 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
5000K
Dimmable
No
Lumens
800 lm
Rated Life
11,000 hr
Light Technology
LED
Bulb Minimum Starting Temperature
-13 Degrees F
For Enclosed Fixtures
Yes
Wattage Equivalency
60W INC
Bulb Start Type
Instant
Trade Number
OM60/950CA10K/4
Color Rendering Index
90
Light Color
White
Rough Service
No
Indoor/Outdoor Usage
Indoor Only
Bulb Designation
OM60/950CA10K/4
Bulb Primary Application
General Purpose
Light Distribution
Omnidirectional
Bulb Finish
Frosted
High Output
No
Standards
FCC Compliant, RoHS Compliant, UL Listed
Shatter-Resistant
No
Bulb Beam Angle
300 Degrees
CA Title 20 Compliant
Yes
Compliance Type
CA Title 20
Series
Feit Electric
Dimming Method
No Dimming
Lighting Certification
Unrated
Dimming Type
No Dimming
Lumen Selectable
No
Color Selectable
No
Incandescent Wattage Equivalency
60 W
UL 1993 Environmental Rating
Damp Location

Description

Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.