
Feit Enhance A15 E17 (Intermediate) LED Bulb Soft White 60 Watt Equivalence 2 pk
Mfr # BPA1560N/927CA2
Zoro # G005896728
product price: $15.25
/pk 2, $7.63/eaKey Features
Voltage
120V
Watts
6
Bulb Base Type
Intermediate Base
Bulb Shape
A15
Color Temperature
2700K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPA1560N/927CA2
Zoro #
G005896728
UPC #
-
Country of Origin
China
Details
Voltage
120V
Watts
6
Bulb Base Type
Intermediate Base
Bulb Shape
A15
Color Temperature
2700K
Dimmable
Yes
Lumens
750 lm
Rated Life
15,000 hr
Light Technology
LED
Incandescent Wattage Equivalency
60
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric 2-Pack A15 LED Light Bulbs. This 2700K soft white light is dimmable and will replace 60-watt equivalent incandescent bulbs. It produces a similar light output using 6 watts of electricity and up to 86 percent less energy than a standard incandescent light bulb. Feit Electric frosted light bulbs have an average life of are RoHS compliant. Choose a dependable decorative bulb for residential or commercial applications.
- • Instant on to full brightness
- • Relatively cool running performance
- • 100 percent mercury-free
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.