Zoro Homepage

LED A15 E26 40W SW, 2PK

  • Mfr # BPA1540927WFIL2

  • Zoro # G116066539


product price: $12.95
/pk 2, $6.48/ea

Key Features

Length
3.2 in
Bulb Finish
Clear
Light Color
Soft White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPA1540927WFIL2
Zoro #
G116066539
UPC #
17801360479
Country of Origin
China

Dimensions

Length
3.2 in

Details

Bulb Finish
Clear
Item
Filament LED Bulb
Light Color
Soft White

Description

Feit White A15 E26 Medium Filament LED Bulb Soft White 40 Watt Equivalence 2 pk


  • Upgrade your lighting to Feit Electric's elegant Exposed White Filament LED Bulbs for a fresh take on decorative bulbs.
  • These first-of-their-kind white filament bulbs take a traditional clear glass A-shape bulb and add lower-profile white filaments.
  • Unlik

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.