Zoro Homepage

LED Bug Light, General Purpose, A19 Lamp, E26 Lamp Base, Yellow, Yellow Light

  • Mfr # A19/BUG/LED

  • Zoro # G107448726


product price: $7.95
/ea

Key Features

Voltage
120
Watts
5
Rated Life
25,000 hours
Light Technology
LED
Light Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A19/BUG/LED
Zoro #
G107448726
UPC #
17801138023
Country of Origin
China

Dimensions

Length
4"

Details

Voltage
120
Watts
5
Rated Life
25,000 hours
Light Technology
LED
Light Color
Yellow
Indoor/Outdoor Usage
Outdoor
Incandescent Wattage Equivalency
60

Description

Shoo away annoying bugs and insects with advanced LED technology, the Feit Electric A19BUGLED 60 W LED bug light Ideal for outdoor use, helps keep areas bug and insectfree by producing a yellow light that most flying insects and bugs cannot see This nondimmable bug light will replace a 60 W equivalent incandescent bulb, uses 5 W of electricity and up to 92 less energy than a standard incandescent light bulb Get instant on to full brightness with relatively cool running performance Choose a dependable generalpurpose bug light for residential or commercial applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.