Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Bulb, Flood/Spotlight, PAR30 Lamp, 75 W Equivalent, E26 Lamp Base, Dimmable

  • Mfr # PAR30LDM/950CA/2

  • Zoro # G013757165


product price: $20.29
/ea

Key Features

Voltage
120
Watts
8.3
Bulb Shape
PAR30
Dimmable
Yes
Lumens
750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR30LDM/950CA/2
Zoro #
G013757165
UPC #
17801529876
Country of Origin
China

Dimensions

Length
4.8

Details

Voltage
120
Watts
8.3
Bulb Shape
PAR30
Dimmable
Yes
Lumens
750
Rated Life
25000 hours
Light Technology
LED
Bulb Beam Angle
40
Indoor/Outdoor Usage
Indoor/Outdoor
Incandescent Wattage Equivalency
75

Description

Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric PAR30LDM/950CA/2 75 W dimmable Enhance LED light bulb. This bulb meets CEC title 20 light bulb standards, produces 5000K daylight light and will replace a 75 W equivalent incandescent bulb. Enhance LEDs make colors appear vibrant as they really are. It produces a light output of 750 Lumens, uses 8.3 W of electricity and up to 89% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric indoor/outdoor waterproof PAR30 bulbs have an average life of 25,000 hrs/22.8 years. Choose an Energy Star certified light that shows colors true and natural. A dependable choice for general purpose recessed and outdoor security lighting residential or commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.