
LED Bulb, Flood/Spotlight, PAR30 Lamp, 75 W Equivalent, E26 Lamp Base, Dimmable, White, 2PK
Mfr # PAR30LDM/930CA/2
Zoro # G913757104
product price: $20.99
/pk 2, $10.50/eaKey Features
Voltage
120
Watts
8.3
Bulb Shape
PAR30
Color Temperature
3000
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAR30LDM/930CA/2
Zoro #
G913757104
UPC #
17801529869
Country of Origin
China
Dimensions
Length
4.8
Details
Voltage
120
Watts
8.3
Bulb Shape
PAR30
Color Temperature
3000
Dimmable
Yes
Lumens
750
Rated Life
25000 hours
Light Technology
LED
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Beam Angle
40
Light Color
Bright White
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric PAR30LDM/930CA/2 75 W dimmable Enhance LED light bulb. This bulb meets CEC title 20 light bulb standards, produces 3000K bright white light and will replace a 75 W equivalent incandescent bulb. Enhance LEDs make colors appear vibrant as they really are. It produces a light output of 750 Lumens, uses 8.3 W of electricity and up to 89% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric indoor/outdoor waterproof PAR30 bulbs have an average life of 25,000 hrs. Choose an Energy Star certified light that shows colors true and natural. A dependable choice for general-purpose recessed and outdoor security lighting residential or commercial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.