Zoro Homepage

LED Bulb, FloodSpotlight, PAR38 Lamp, E26 Lamp Base, Blue Light

  • Mfr # PAR38/B/10KLED/BX

  • Zoro # G007386944


product price: $16.55
/ea
Sold in multiples of 4 for $66.20

Key Features

Voltage
120 volts
Watts
7 watts
Bulb Shape
PAR38
Dimmable
Non-Dimmable
Rated Life
11,000 hours / 10 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR38/B/10KLED/BX
Zoro #
G007386944
UPC #
17801543278
Country of Origin
China

Details

Voltage
120 volts
Watts
7 watts
Bulb Shape
PAR38
Dimmable
Non-Dimmable
Rated Life
11,000 hours / 10 years
Light Color
Blue

Description

Enjoy all the benefits of advanced LED energysaving technology with the Feit Electric PAR38B10KLEDBX PAR38 blue LED light bulb This light is nondimmable and uses only 7 W of electricity Get instant on to full brightness with relatively cool running performance Feit Electric PAR38 bulbs have an average life of 11,000 hrs10 years, are RoHS compliant and 100 mercuryfree Choose a dependable blue light for any home or office decoration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.