
LED Bulb, Flood/Spotlight, PAR38 Lamp, E26 Lamp Base, Green Light
Mfr # PAR38/G/10KLED/BX
Zoro # G513756644
product price: $16.55
/eaSold in multiples of 4 for $66.20
Key Features
Voltage
120 volts
Watts
7 watts
Dimmable
Non-Dimmable
Rated Life
11,000 hours / 10 years
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAR38/G/10KLED/BX
Zoro #
G513756644
UPC #
17801543285
Country of Origin
China
Details
Voltage
120 volts
Watts
7 watts
Dimmable
Non-Dimmable
Rated Life
11,000 hours / 10 years
Light Technology
LED
Light Color
Green
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric PAR38/G/10KLED/BX PAR38 green LED light bulb. This light is non-dimmable and uses only 7 W of electricity. Get instant on to full brightness with relatively cool running performance. Feit Electric PAR38 bulbs have an average life of 11,000 hrs/10 years, are RoHS compliant and 100% mercury-free. Choose a dependable green light for any home or office decoration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.