
LED Bulb, Flood/Spotlight, PAR38 Lamp, E26 Lamp Base, Red Light
Mfr # PAR38/R/10KLED/BX
Zoro # G913756602
product price: $13.75
/eaSold in multiples of 4 for $55.00
Key Features
Voltage
120 volts
Watts
5 watts
Bulb Shape
PAR38
Rated Life
11,000 hours
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAR38/R/10KLED/BX
Zoro #
G913756602
UPC #
17801543261
Country of Origin
China
Details
Voltage
120 volts
Watts
5 watts
Bulb Shape
PAR38
Rated Life
11,000 hours
Light Technology
LED
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric PAR38/R/10KLED/BX PAR38 red LED light bulb. This light is non-dimmable, sea turtle friendly and uses only 5 W of electricity. Get instant on to full brightness with relatively cool running performance. Feit Electric PAR38 bulbs have an average life of 11,000 hrs 10 years, are RoHS compliant and 100% mercury-free. Choose a dependable red light for any home or office decoration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.