
LED Bulb, General Purpose, A15 Lamp, 60 W Equivalent, E26 Lamp Base, Dimmable, White
Mfr # BPA1560N/927CA/2
Zoro # G713757151
product price: $15.59
/eaKey Features
Voltage
120
Watts
6
Dimmable
Yes
Rated Life
15,000 hours
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPA1560N/927CA/2
Zoro #
G713757151
UPC #
17801154511
Country of Origin
China
Details
Voltage
120
Watts
6
Color Temperature
2700K
Dimmable
Yes
Lumens
750
Rated Life
15,000 hours
Light Technology
LED
Light Color
Soft White
Incandescent Wattage Equivalency
60
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric BPA1560N/927CA/2 60 W A15 LED light bulbs. This 2700K soft white light is dimmable and will replace 60 W equivalent incandescent bulbs. It produces a similar light output 750 Lumens, uses 6 W of electricity and up to 86% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric frosted light bulbs have an average life of 15,000 hrs are RoHS compliant and are 100% mercury-free. Choose a dependable decorative bulb for residential or commercial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.