Zoro Homepage

LED Bulb, General Purpose, A19 Lamp, 40 W Equivalent, E26 Lamp Base, Soft White Light

  • Mfr # A450/827/10KLED

  • Zoro # G013756892


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Voltage
120
Watts
6
Bulb Shape
A19
Color Temperature
2700
Lumens
450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A450/827/10KLED
Zoro #
G013756892
UPC #
17801143508
Country of Origin
China

Dimensions

Length
4.4

Details

Voltage
120
Watts
6
Bulb Shape
A19
Color Temperature
2700
Lumens
450
Rated Life
11,000 hours / 10 years
Light Technology
LED
Light Color
Soft White
Bulb Beam Angle
180
Incandescent Wattage Equivalency
40

Description

Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric A450/827/10KLED A19 40 W LED light bulb. This 2700K soft white light is non-dimmable and will replace a 40 W equivalent incandescent bulb. It produces a similar light output 450 Lumens, uses 6 W of electricity and up to 85% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric A19 bulbs have an average life of 11,000 hrs/10 years, are RoHS compliant and 100% mercury-free. Choose a dependable light for daily tasks or any general-purpose residential or commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.