Zoro Homepage

LED Bulb, General Purpose, A19 Lamp, 60 W Equivalent, E26 Lamp Base, Dimmable

  • Mfr # A1960/927CA/FIL/4

  • Zoro # G813757358


product price: $17.15
/ea

Key Features

Voltage
120
Watts
8.8
Bulb Shape
A19
Dimmable
Yes
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1960/927CA/FIL/4
Zoro #
G813757358
UPC #
17801156751
Country of Origin
China

Dimensions

Length
4

Details

Voltage
120
Watts
8.8
Bulb Shape
A19
Color Temperature
2700
Dimmable
Yes
Lumens
800
Rated Life
15,000 hours
Light Technology
LED
Light Color
Soft White

Description

Enjoy all the benefits of advanced LED energy saving technology with the Feit Electric 4 pack 60 W A19 LED light bulbs. This 2700 K soft white light is dimmable and will replace 60 W equivalent incandescent bulbs. It produces a similar light output 800 Lumens uses 8.8 W of electricity, is omni directional and uses up to 85% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric A19 light bulbs have an average life of 15,000 hr/13 years are RoHS compliant and are 100% mercury-free. Choose a dependable Energy Star approved decorative bulb for residential or commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.