
LED Bulb, Globe, G25 Lamp, 60 W Equivalent, E26 Lamp Base, Dimmable, Soft White Light
Mfr # G2560/927CA/FIL/3
Zoro # G013756496
product price: $17.15
/eaKey Features
Voltage
120
Watts
5.5
Bulb Shape
G25
Color Temperature
2700
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G2560/927CA/FIL/3
Zoro #
G013756496
UPC #
17801359503
Country of Origin
China
Dimensions
Length
4.5
Details
Voltage
120
Watts
5.5
Bulb Shape
G25
Color Temperature
2700
Dimmable
Yes
Lumens
500
Rated Life
15,000 hours / 13.7 years
Light Technology
LED
Light Color
Soft White
Incandescent Wattage Equivalency
60
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric G2560/927CA/FIL/3 60W G25 LED light bulb. This 2700K soft white bulb is dimmable and will replace a 60 W equivalent incandescent bulb. It produces a similar light output 500 Lumens, uses 5.5 W of electricity and up to 91% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric G25 light bulbs have an average life of 15,000 hrs/13.7 years are RoHS compliant and are 100% mercury-free. Choose a dependable bath and vanity bulb for residential or commercial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.