Zoro Homepage

LED Bulb, PAR38 Bulb, 6.5 W, Yellow Bulb, LED Bulb

  • Mfr # PAR38/Y/10KLED/BX

  • Zoro # G813756641


product price: $13.75
/ea
Sold in multiples of 4 for $55.00

Key Features

Voltage
120 volts
Watts
6.5 watts
Bulb Base Type
Medium (E26)
Bulb Shape
PAR38
Dimmable
Non-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR38/Y/10KLED/BX
Zoro #
G813756641
UPC #
17801543254
Country of Origin
China

Details

Voltage
120 volts
Watts
6.5 watts
Bulb Base Type
Medium (E26)
Bulb Shape
PAR38
Dimmable
Non-Dimmable
Rated Life
11,000 hours / 10 years
Light Color
Yellow

Description

Enjoy all the benefits of advanced LED energy saving technology with the Feit Electric PAR38/Y/10KLED/BX. This PAR38 bulb produces a yellow light that's perfect for parties or holidays, all while using only 6.5 W of electricity. Its weatherproof design gives it long-life even when exposed to the elements outdoors. Get instant on to full brightness with relatively cool running performance. Feit Electric PAR38 10K everyday LED bulbs have an average life of 11,000 hr/10 years are RoHS compliant and 100% mercury-free. Choose a dependable yellow party light for any home or office decoration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.