
LED Bulb, Specialty, T4 Lamp, 50 W Equivalent, G8 Lamp Base, Dimmable, Clear
Mfr # BP50G8/830/SU/LED
Zoro # G513757443
product price: $12.19
/ea
Sold in multiples of 6 for $73.14
Key Features
Voltage
120
Watts
4.5
Bulb Base Type
G8
Color Temperature
3000
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BP50G8/830/SU/LED
Zoro #
G513757443
UPC #
17801756296
Country of Origin
China
Dimensions
Length
1.875
Details
Voltage
120
Watts
4.5
Bulb Base Type
G8
Color Temperature
3000
Dimmable
Yes
Lumens
400
Rated Life
15,000 hours
Light Technology
LED
Incandescent Wattage Equivalency
50
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric BP50G8/830/SU/LED 4.5 W G8 LED light bulb. This 3000K warm white light is dimmable and will replace a 50 W equivalent incandescent bulb. It produces a similar light output 400 Lumens, uses 4.5 W of electricity and up to 91% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric G8 bulbs have an average life of 15,000 hrs are RoHS compliant and are 100% mercury-free. Choose a dependable pack and under cabinet bulb for residential or commercial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.