Zoro Homepage

LED Bulb, Specialty, Wedge Lamp, 40 W Equivalent, G9 Lamp Base, Dimmable, Clear

  • Mfr # BPG940/830/LED

  • Zoro # G213757521


product price: $12.19
/ea
Sold in multiples of 6 for $73.14

Key Features

Voltage
120
Watts
4.5
Bulb Base Type
G9
Dimmable
Yes
Lumens
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPG940/830/LED
Zoro #
G213757521
UPC #
17801756463
Country of Origin
China

Details

Voltage
120
Watts
4.5
Bulb Base Type
G9
Color Temperature
3000
Dimmable
Yes
Lumens
500
Rated Life
10,000 hours
Light Technology
LED
Incandescent Wattage Equivalency
40

Description

Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric BPG940/830/LED 40 W G9 LED light bulb. This 3000K warm white light is dimmable and will replace a 40 W equivalent incandescent bulb. It produces a similar light output 500 Lumens, uses 4.5 W of energy and up to 89% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric wedge bulbs have an average life of 10,000 hrs are RoHS compliant and are 100% mercury-free. Choose a dependable specialty bulb for residential or commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.