
LED Bulb, Track/Recessed, MR16 Lamp, 50 W Equivalent, GU5.3 Lamp Base, Dimmable, Silver, 3PK
Mfr # BPEXN/930CA/3
Zoro # G913757517
product price: $24.99
/pk 3, $8.33/ea
Sold in multiples of 6 for $149.94
Key Features
Voltage
12
Watts
6.6
Bulb Base Type
GU5.3
Color Temperature
3000 kelvins
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPEXN/930CA/3
Zoro #
G913757517
UPC #
17801751093
Country of Origin
China
Details
Voltage
12
Watts
6.6
Bulb Base Type
GU5.3
Color Temperature
3000 kelvins
Dimmable
Yes
Lumens
500
Rated Life
25,000 hours
Light Technology
LED
Light Color
Bright White
Bulb Beam Angle
40 degrees
Incandescent Wattage Equivalency
50
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric BPEXN/930CA/3 50 W MR16 LED light bulb. This 3000K bright white bulb is dimmable and will replace a 50 W equivalent incandescent bulb. It produces a similar light output 500 Lumens, uses 6.6 W of electricity and up to 87% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric MR16 bulbs have an average life of 25,000 hrs are RoHS compliant and 100% mercury-free. Choose a dependable 12 V MR16 track and landscape lighting bulb for residential or commercial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.