Feit Enhance Frost White 5.1 in. W Aluminum LED Dimmable Recessed Downlight 8.6 W

  • Mfr # LEDR4HO/6WYCA

  • Zoro # G004412134


product price:  $16.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEDR4HO/6WYCA
Zoro #
G004412134
UPC #
17801477818
Country of Origin
China

Description

Upgrade your old recessed downlights to advanced LED energy-saving technology with LEDR4HO/6WYCA recessed downlights from Feit Electric. Ideal for larger spaces or high ceilings, these superbright color selectable downlights fit most 4-inch housings, producing up to 775 lumens using only 8.6 watts - up to 88.5% less energy than an equivalent 75-watt incandescent light. Enhance 90+ CRI LED light makes colors vibrant and skin tones look more natural, all while saving energy and lasting for a decade or more. Each Energy Star-qualified kit comes with a standard base adapter and a pre-mounted trim.


  • • Convert old recessed lighting to energy-efficienct LEDs
  • • Energy efficient LED light for larger spaces or situations where you want more light
  • • Toggle between five preset lighting temperatures using a switch on the fixture or a regular wall switch
  • • High 90+ CRI light makes colors realistic and vibrant.
  • • Dial it up, dial it down to set the mood with fully dimmable customizable lighting
  • • Wet Location Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.