Zoro Homepage

Feit EDGELIT 1.1 in. H X 13.1 in. W X 13.1 in. L Nickel White LED Flat Panel Light Fixture

  • Mfr # FP13/4WY/NK

  • Zoro # G901701607


product price: $55.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP13/4WY/NK
Zoro #
G901701607
UPC #
17801742473
Country of Origin
China

Description

Add function and beauty to any residential or commercial area with the Feit Electric FP13/4WY/NK/4 13-inch round flat panel ceiling fixture. Change color temperatures in two ways: use the switch on the back of the fixture or select "Switch" and adjust from a standard wall switch. Toggle once for Soft White, twice for Bright White, and three times for Daylight. An ultra-slim, edge-lit design with white polycarbonate lens and nickel trim finish is complemented by energy-efficient, long-lasting integrated LEDs so there are no bulbs to replace. Feit Electric ceiling fixtures are energy efficient, producing even light distribution and lasting an average of 50,000 hours/45.7 years or more.


  • • Ultra-modern slim edge-lit design makes any room architecturally pleasing * *
  • • Preset color temperature or adjust after install. Get soft white, bright white or daylight with a flip of a switch * *
  • • Flexible installation as either ceiling flush mount or a wall sconce
  • • Energy Star certified fixture * *
  • • Damp Location Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.