LED Fluorescent Tube, Linear, T12 Lamp, 40 W Equivalent, G13 Lamp Base, Frosted

  • Mfr # T1248/850/LEDG2/2

  • Zoro # G213758252


product price:  $23.99
/ea
Sold in multiples of 5 for $119.95

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1248/850/LEDG2/2
Zoro #
G213758252
UPC #
17801907384
Country of Origin
China

Description

Convert your existing fluorescent fixture to LED technology with the Feit Electric T1248/850/LEDG2/2 LED lamps 2-packs. These T12 lamps produce 1800 Lumens of 5000 K Daylight color temperature light while using only 18W up to 50% less energy than a standard fluorescent lamp. Get instant on to full brightness even in sub zero temperatures with relatively cool running performance. Each shatterproof lamp is rated for 35,000 hr/32 Years service life, is RoHS compliant and 100% mercury-free. Choose a dependable flicker-free bulb for residential or commercial applications. Installation is simple, no replacement/removal of ballast or installation of LED driver required.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.