Zoro Homepage
This item is Discontinued.
Feit Electric Feit Square Connector LED Grow Light Color Changing 32 Watt Equivalence 1 pk GLP24ADJS32WLED

Feit Square Connector LED Grow Light Color Changing 32 Watt Equivalence 1 pk (Discontinued)

  • Mfr # GLP24ADJS32WLED
  • Zoro # G200536245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLP24ADJS32WLED
Zoro #
G200536245
UPC #
17801743838
Country of Origin
Taiwan, Province of China

Details

Voltage
120V
Product Life
22.8 years / 25,000 hours
Product Energy Used
32 Watts

Description

Grow better, stronger plants with the Feit Electric Adjustable 3-Color Spectrum Dual LED Grow Light. This unique hydroponic light features an adjustable white/blue/red color spectrum to focus on the stage of plant growth right for you. Select blue/white to promote seeding and early plant growth, or switch to red for flowering. Combine all three spectra for general plant growth. Lightweight and linkable up to 5 fixtures total, these fixtures can be mounted flush with the ceiling or suspended for the included 6-inch wire harnesses, allowing greater light coverage of the growing area. Choose an adjustable spectrum grow light for your horticulture needs.


  • • Adjustable color spectrum for all phases of indoor plant growth
  • • Combine white, blue and red spectrum colors to focus on seeding, flowering, or plant growth
  • • Emits spectrum wavelengths and color for superior photosynthetic response * *
  • • Operates cooler than HPS lamps to guard against leaf burn and crop damage
  • • Linkable up to 5 fixtures *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.