Zoro Homepage

LED Lamp, Flood/Spotlight, BR30 Lamp, 65 W Equivalent, E26 Lamp Base, Daylight Light

  • Mfr # BR30/850/10KLED/3

  • Zoro # G713758653


product price: $19.49
/ea

Key Features

Voltage
120 V
Watts
9.5 W
Bulb Shape
BR30
Dimmable
Non-Dimmable
Lumens
650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR30/850/10KLED/3
Zoro #
G713758653
UPC #
17801435573
Country of Origin
China

Dimensions

Length
5"

Details

Voltage
120 V
Watts
9.5 W
Bulb Shape
BR30
Color Temperature
5000 K
Dimmable
Non-Dimmable
Lumens
650
Rated Life
11,000 hours
Light Technology
LED
Light Color
Daylight
Bulb Beam Angle
110 degrees

Description

Enjoy all the benefits of advanced LED energy saving technology with the Feit Electric BR30/850/10KLED/3 3/PK BR30 frosted 65 W LED light bulb. The 5000K daylight light is non-dimmable and will replace a 65 W equivalent incandescent bulb. It produces a similar light output 650 Lumens and uses 9.5 W of electricity and up to 84% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric BR30 bulbs have an average life of 11,000 hrs/10 years, are RoHS compliant and 100% mercury-free. Choose a dependable general-purpose track and recessed lighting bulb for residential or commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.