
LED Lamp, Flood/Spotlight, BR30 Lamp, 65 W Equivalent, E26 Lamp Base, Dimmable
Mfr # BR30/DM/10KLED/6
Zoro # G713758684
product price: $28.39
/eaKey Features
Voltage
120
Watts
10.5
Bulb Shape
BR30
Color Temperature
2700
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR30/DM/10KLED/6
Zoro #
G713758684
UPC #
17801435504
Country of Origin
China
Dimensions
Length
5
Details
Voltage
120
Watts
10.5
Bulb Shape
BR30
Color Temperature
2700
Dimmable
Yes
Lumens
650
Rated Life
11,000 hours / 10 years
Light Technology
LED
Bulb Beam Angle
110
Description
Enjoy all the benefits of advanced LED energy saving technology with the Feit Electric BR30/DM/10KLED/6 65 W BR30 LED light bulbs. This 2700K soft white light is dimmable and will replace 65 W equivalent incandescent bulbs. It produces a similar light output 650 Lumens, uses 10.5 W of energy and up to 84% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric BR30 bulbs have an average life of 11,000 hrs/10 years are RoHS compliant and are 100% mercury-free. Choose a dependable Energy Star approved track and recessed lighting bulb for residential or commercial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.