Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lamp, Flood/Spotlight, BR40 Lamp, 65 W Equivalent, E26 Lamp Base, Dimmable

  • Mfr # BR40DM/10KLED/2

  • Zoro # G013758667


product price: $19.49
/ea

Key Features

Voltage
120
Watts
9.5
Dimmable
Yes
Lumens
850
Rated Life
11000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR40DM/10KLED/2
Zoro #
G013758667
UPC #
17801459289
Country of Origin
China

Details

Voltage
120
Watts
9.5
Color Temperature
2700
Dimmable
Yes
Lumens
850
Rated Life
11000 hours
Light Technology
LED
Incandescent Wattage Equivalency
65

Description

Enjoy all the benefits of advanced LED energy saving technology with the Feit Electric BR40DM/10KLED/2 2/PK BR40 65 W LED light bulb. This 2700K soft white light is dimmable and will replace a 65 W equivalent incandescent bulb. It produces a similar light output 850 Lumens, uses 9.5 W of electricity and up to 79% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric BR40 bulbs have an average life of 11,000 hrs/10 years are RoHS compliant and are 100% mercury-free. Choose a dependable track and recessed lighting bulb for residential or commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.